Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB1317098

MPN #: 5222-TARP

ENPAC® 5222-TARP Tarp Cover for Nestable 2-Drum Poly-Spillpallet™

Product Description
Specifically designed to fit ENPAC® 5222-YE/Eco Products, these reinforced HDPE tarps are used to cover drums/objects stored on spill pallets and IBC's units. Tarps prevent contamination of drums and sump area, permit easy visual inspection, and keep rainwater and debris out when stored outdoors.

Features:
  • Quick, easy way to protect spill pallets and IBCs outdoors
  • Tarps are made with an elasticized bottom with adjustable straps UV-inhibitors resist the effect of weathering Constructed of High Density Polyethylene fabric Attached document pouch for holding chemical information, MSDS, and other documents Custom sizes available
PRICE
$249.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width30 in
Height17 in
Weight Capacity2000 lbs

Product Details

Assembly RequiredNo
MaterialIndustrial Fabric
Package Quantity1
DescriptionTarp Cover For Nestable 2 Drum Poly-Spillpallet
ColorYellow
Manufacturers Part Number5222-TARP
BrandENPAC

Warranty

Warranty90 days