Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3057839

MPN #: SENSO1.000X54.000X50FTIV1

Professional Plastics Ensolite IV1 Strip, 1.000"Thick X 54.000"W X 50'L

Product Description
Ensolite PVC-NBR is an energy absorbing foam originally deveoped by NASA to protect pressure from damage.It has virtually 100% memory and is waterproof. The Ensolite® product line offers a broad range of products based on PVC/NBR for applications in the athletic, flotation, industrial, and automotive markets. The continuous roll stock provides economies in fabrication. Made in several grades and densities.

PRICE
$2,199.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Width54 in
Thickness1 in

Product Details

TypeEach
DescriptionIV1 Strip
Manufacturers Part NumberSENSO1.000X54.000X50FTIV1
BrandProfessional Plastics