Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB726438

MPN #: 1395-YE

ENPAC® Envirosalv™ Locking 95 Gallon Spill Kit, Oil Only

Product Description
All of ENPAC's traditional products come together to make great Spill Kits Did you know that the average hazmat spill can cost $30,000 in clean-up and other expenses per incident? These highly visible containers keep spill response products readily available so you can avoid that oh-so costly problem. Various sizes are available for different types of applications.

Spill Kit Includes:


  • 1 - ENVIROSALV 95-Gallon Locking Overpack Salvage Drum
  • 1 - 1-Gallon Jug ENSORB
  • 100 - Oil Only Pads
  • 10 - Oil Only Large Socks
  • 16 - Oil Only Small Socks
  • 1 - Pack Wipes
  • 5 - Disposal Bags and Ties
  • 2 - Pr Nitrile Gloves
  • 2 - Pr Goggles
  • 1 - Emergency Response Guide
  • 1 - Instruction Sheet and MSDS(s) Absorbs up to 62 gallons/235 liters Regulations: EPA, SPCC, NPDES
PRICE
$609.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
609.00
Buy 4 units - 6 units
579.00Save $30.00 (5%)
Buy 7+ units
565.00Save $44.00 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height37 in
Weight Capacity650 lbs
Weight121 lbs
Diameter26 in
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size95 gal
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
Container MaterialPolyethylene
Drum Capacity95 gal
Manufacturers Part Number1395-YE
BrandENPAC
TypeOil Only Kit
ColorYellow
Socks26
Capacity/Absorption Gallons62 gal
StyleLocking Spill Kit
Pads100
Fluids AbsorbedOil Only
Package Quantity1
DescriptionEnvirosalv™ 95 Gallon Spill Kit
Container TypeDrum
Number of Pads100
Number of Gloves2 Pairs

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA, SPCC, NPDES
UN MarkingUN 1H2/X295/S