Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2249716

MPN #: SKO-95

Brady SPC® Oil Only Spill Kit, 95 Gallon Drum

Product Description
White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use. 95-Gallon Drum is a UN-approved, tough, secure, screw-topped drum that is ideal for large spills. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. Spill kits are ideal for fast response to critical accidents.

Includes:
  • (10) Disposal Bags
  • (110) 15 in x 19 in Pads
  • (12) 3 in x 4 ft 3 in x 4 ft Socks
  • (8) 18 in x 18 in Pillows
  • (8) 3 in x 12 ft 3 in x 4 ft Socks
  • Goggles
  • Handbook
  • Nitrile Gloves
PRICE
$815.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight107 lbs
Pillow Size18 in
Diameter31-1/2 in
Sock Size(8) 3 x 12 / (12) 3 x 4 in
PerforationsYes
Container Size95 gal
Pad Size15 x 19 in
Absorbency WeightHeavy

Product Details

WheelsNo
Shelf Life1-1/2 yr
Container MaterialPolyethylene
Pillows8
Drum Capacity95 gal
Manufacturers Part NumberSKO-95
BrandBrady
TypeOil Only Kit
ColorYellow
Socks20
Capacity/Absorption Gallons75 gal
Pads110
Fluids AbsorbedOil Only
Package Quantity1
DescriptionOil Only Spill Kit, 95 Gallon Drum
Container TypeDrum
Number of Pads110
Number of Gloves1 Pair