- Traditional design
- Holds rolls of poly tubing
- Quick and easy dispensing
- Limited warranty of 90 days
Encore Packaging Poly Tubing Dispenser for 6" Rolls, 10-1/2"L x 8-1/2"W x 7-1/2"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 8-1/2 in |
| Height | 7-1/2 in |
| Weight Capacity | 25 lbs |
| Weight | 3 lbs |
| Core Size | 3 in |
Product Details
| Assembly Required | No |
| Type | Tabletop Dispenser |
| Color | Black |
| Roll Capacity | 1 |
| For Use With | 6" Roll |
| Mounting Location | Table Top |
| Applicable Materials | Poly Tubing |
| Material | Steel |
| Description | Poly Tubing Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-720-6 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |