- Single face corrugated, poly and foam dispenser with slide cutter
- Built in brake mechanism
- 5" casters
Encore Packaging Dispenser w/ Slide Cutter, 40"W x 32"W x 52"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$689.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 32 in |
| Height | 52 in |
| Weight Capacity | 60 lbs |
| Weight | 90 lbs |
| Max Material Width | 36 in |
| Roll Diameter | Up to 9 in |
| Core Size | 3 in |
Product Details
| Assembly Required | No |
| Type | Mobile Dispenser W/Slide Cutter |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Casters | 5" Casters |
| Mounting Location | On Casters |
| Applicable Materials | Corrugated, Foam, Poly |
| Material | Steel |
| Description | Dispenser with Slide Cutter |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6550-36 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |