Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elma

Model # :WBB2777346

MPN #: 111 8895

Elmasonic EP100H Ultrasonic Cleaner with Heater/Timer/2 Modes, 2.5 gal

Product Description
  • All-purpose ultrasonic baths for the laboratory use
  • Automatically adjusts for light or heavy loads in stainless steel tank
  • 37 kHz microprocessor controlled ultrasonic generators adjust to load
  • Operating modes: Eco and Dynamic
  • Eco mode for gentle cleaning of sensitive parts
  • Dynamic mode for powerful cleaning, degassing solvents and for mixing, dissolving and dispersing samples
  • Timer range: 1 to 30 minutes or continuous operation
  • Auto shutoff after 12 hours of continuous operation for safety
  • Temperature range: 30 to 80°C
  • 1.5 gal. unit and upwards contains rear drain with convenient side valve
  • Relatively quiet operation
PRICE
$1,649.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tank Size11.8 x 9.4 x 5.9 in

Product Details

DisplayLED
Voltage115 V
IncludesIncludes plastic cover
Phase1
Features2 Ultrasonic Modes: Eco & Dynamic
Timer1-30 Minutes, Continuous-Operation
Ultrasonic Power600W
Volume (Gal/L)2.5 / 9.46
BrandElma
Frequency37 k Hz
Heat Power150W

Warranty

Warranty2 yr