Tank pan P500 size with handles for use with different solution without having to drain the unit for cleaning with a second media.
Auxiliary Pan - For Crest Ultrasonic P500 Series Part Cleaners
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SSAP500 |
| Description | Auxilliary Pan |
| Brand | Crest Ultrasonics |
Warranty
| Warranty | 1 Year Replacement |
Compliance & Certifications
| Certifications | ETL Listed for UL/CSA/CE Standards |
Related Products
Chem-Crest 211 is a multipurpose, heavy-duty, phosphate and caustic-free alkaline liquid cleaner. It is useful in many applications demanding removal of various contaminants such as oils, greases, and particulate. This detergent finds many uses throughout industrial, mechanical, and maintenance cleaning operations. Chem-Crest 211 is freely water soluble and inhibited to help prevent flash rusting. Substrate Compatibility: Chem-Crest 211 is safe on various metals, including aluminum, brass, bronze, copper, and steels, glass, plastics, hard rubber articles, and ceramics, when used as ...
Chem-Crest 715 mild liquid detergent is useful in many applications requiring good detergency and wetting, especially on hard surfaces. It is a nonetching and neutral pH detergent. It can also be used as an additive to other detergents to increase wetting capability. Substrate Compatibility: Chem-Crest 715 is safe on copper, beryllium, copper alloys, brass, gold, silver, stainless steel, aluminum, plastics, glass, nickel alloys and ceramics when used as directed. Operating Conditions: Chem-Crest 715 is used at 3-10% by volume in ultrasonic cleaning applications for light to heavy ...
MANUFACTURER PART # 107 6479 Xtra TT Heavy-Duty Ultrasonic Cleaner Robust benchtop Elmasonic xtra TT industrial ultrasonic cleaners are designed for operations that run continuously for up to 8 hours/day. Durable cleaners for production environment Sweep mode for uniform cleaning Dynamic mode for extra cleaning power Timer, ball valve drain, and heater 30°C - 80°C The unique dynamic mode boosts the cleaning power to remove tenacious contaminants and polishing pastes. Durable construction makes 37 kHz Elmasonic xtra TT models well-suited to production cleaning cycles. Automatic ...
Downdraft tables are becoming more popular with all of the air quality regulations that are now in place. TheHeavy Duty Downdraft Table DDTM-8052-HDis the perfect table for large manufactureing facility has a need for a clean production. This easy to use down draft table takes all the little partials that float around the shop and pull them straight down into a contained unit and also help to clean the air. The DDTM-8052-HDhas a list of features that make it one of the best tables on the market. 78" x 52" Working area Standard equipment included: HEPA filter, fire resistant cartridge ...
Chem-Crest 211 is a multipurpose, heavy-duty, phosphate and caustic-free alkaline liquid cleaner. It is useful in many applications demanding removal of various contaminants such as oils, greases, and particulate. This detergent finds many uses throughout industrial, mechanical, and maintenance cleaning operations. Chem-Crest 211 is freely water soluble and inhibited to help prevent flash rusting. Substrate Compatibility: Chem-Crest 211 is safe on various metals, including aluminum, brass, bronze, copper, and steels, glass, plastics, hard rubber articles, and ceramics, when used as ...