SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors, E794A, 30HP, 1800RPM, 230/460V, 3PH, 286TS FR, DP

Actual product may differ from image shown

Marathon Motors, E794A, 30HP, 1800RPM, 230/460V, 3PH, 286TS FR, DP

Item #: WBB870339

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,886.00

$481.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Marathon Motors, GT0018, 10HP, 3600RPM, 208-230/460V, 3PH, 213T FR, DP

Marathon Motors, GT0018, 10HP, 3600RPM, 208-230/460V, 3PH, 213T FR, DP

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size B - Made In USA

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size B - Made In USA

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

Marathon Motors Premium Efficiency Motor, E2101, 1HP, 1800RPM, 208-230/460V, 3PH, 143T FR, TEFC

Marathon Motors Premium Efficiency Motor, E2101, 1HP, 1800RPM, 208-230/460V, 3PH, 143T FR, TEFC

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size B - Made In USA

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size B - Made In USA

Marathon Motors Premium Efficiency Motor, E794A, 30HP, 1800RPM, 230/460V, 3PH, 286TS FR, DP

Marathon's Premium Efficient Motors are designed meet the new Energy Efficiency standards. These Motors are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction. Horsepower ranges from 1/3 - 400 Hp.

Weights & Dimensions

  • Opposite End Bearing Size 6210
  • Weight 255
  • Drive End Bearing Size 6311

Product Details

  • 60 Hertz kW 22.4 kW
  • Mounting Location Rigid
  • Assembly Required F1 (F2 Modification Available)
  • Bearing Drive End 6311
  • 50 Hertz Kilowatts 18.7 kW
  • 50 Hertz FLE 91.00 Percent FLE
  • Ambient Temperature 40 °C
  • Nameplate RPM 1800 rpm
  • KVA Code G
  • IP Code 12
  • Insulation Class B
  • RPM Range 1701-1800 rpm
  • 50 Hertz SF 1.15
  • 50 Hertz Horsepower 25 HP
  • Bearing Opp Drive End 6210
  • Voltage 230/460 V
  • Frame 286TS
  • Service Factor 1.15
  • Horsepower 30 HP
  • Enclosure Type Open/Drip Proof
  • Is_Motor Yes
  • Duty Continuous
  • Phase 3
  • Enclosure DP
  • Orientation Horizontal
  • Starting Type Across The Line
  • 50 Hertz RPM 1500 rpm
  • Full Load Efficiency 92.4
  • Brand Marathon Motors
  • Full Load Amps 72/36 FLA
  • Motor RPM 60 Hertz 1800 rpm
  • Manufacturers Part Number E794A
  • 50 Hertz Full Load Amps 73/36.5 FLA
  • 50 Hertz Voltage 190/380 V

Compliance & Certifications

  • CE Approved Y
  • NEMA Design B
  • CSA Certified Y
  • UL Recognized Construction
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors, E794A, 30HP, 1800RPM, 230/460V, 3PH, 286TS FR, DP

Marathon Motors, E794A, 30HP, 1800RPM, 230/460V, 3PH, 286TS FR, DP

Item #: WBB870339

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant