- 1 - 300 HP
- 3600, 1800 and 1200 RPM
- 208-230/460 volt (1 - 200 HP)
- 460 volt (250 - 300 HP)
- TEFC enclosure
- 1.15 service factor
- Class F insulation
- C-face - rigid base
- EISA-Compliant - high efficiency
- NEMA Design C - high torque (1 - 200 HP, 1800 and 1200 RPM)
- Suitable for 50 Hz operation with 1.0 service factor (1 - 150 HP)
Worldwide Electric T-Frame Motor PEWWE100-12-444TC, GP, TEFC, Rigid-C, 3 PH, 444TC, 111 FLA
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$9,699.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1395 |
Product Details
| Horsepower | 100 HP |
| Frame | 444TC |
| Motor RPM 60 Hertz | 1200 rpm |
| Enclosure Type | (TEFC) Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 94.2 |
| Phase | 3 |
| Nameplate RPM | 1200 rpm |
| Full Load Amps | 245.3-222/111 A |
| Manufacturers Part Number | PEWWE100-12-444TC |
| Service Factor | 1.15 |
| RPM Range | 1101-1200 rpm |
| Brand | Worldwide Electric Corporation |
Compliance & Certifications
| Certifications | EISA |