- 25 - 200 HP
- 1800 and 1200 RPM
- 208-230/460 volt
- TEFC enclosure
- 1.15 service factor
- Class F insulation
- Rigid base
- Factory F2 mount
- EISA-Compliant - high efficiency
- NEMA Design C - high torque
- Suitable for 50 Hz operation with 1.0 service factor (25 - 150 HP)
Worldwide Electric T-Frame Motor PEWWE100-18-405T-F2, GP, TEFC, Rigid, 3 PH, F2, 405T, 115 FLA, RB
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$6,785.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1150 |
Product Details
| Horsepower | 100 HP |
| Frame | 405T |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | (TEFC) Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Includes | Roller Bearing On Drive End |
| Full Load Efficiency | 94.5 |
| Phase | 3 |
| Nameplate RPM | 1800 rpm |
| Full Load Amps | 254.2-230/115 A |
| Features | Factory F2 Mount |
| Manufacturers Part Number | PEWWE100-18-405T-F2 |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | Worldwide Electric Corporation |
Compliance & Certifications
| Certifications | EISA |