x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors, U442A, 30HP, 1800RPM, 230/460V, 3PH, 286TSC FR, DP

Actual product may differ from image shown

Marathon Motors, U442A, 30HP, 1800RPM, 230/460V, 3PH, 286TSC FR, DP

Item #: WBB871266

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,357.00

$392.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Marathon Motors, U442A, 30HP, 1800RPM, 230/460V, 3PH, 286TSC FR, DP

Marathon's EPAct Efficient Motors are designed meet the new Energy Efficient standards. These Motors are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction. Horsepower ranges from 1/3 - 400 Hp.

  • HORSEPOWER 30
  • ENCLOSURE DP
  • FRAME 286TSC
  • MOUNTING C-Face Rigid
  • NAMEPLATE RPM 1800
  • PHASE 3
  • MOTOR RPM 60Hz 1800
  • VOLTAGE 230/460
  • DUTY Continuous
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • WEIGHT 354
  • UL Recognized Construction
  • CSA Y
  • RPM RANGE 1701-1800
  • ENCLOSURE TYPE Open/Drip Proof
  • IP CODE 12
  • is_motor Yes
  • ORIENTATION Horizontal
  • MANUFACTURER PART # U442A
  • 50 Hertz SF 1.15
  • BRAND Marathon Motors
  • 50 HERTZ FL AMPS 73/36.5
  • 50 HERTZ VOLTAGE 190/380
  • STARTING TYPE PWS(LV Only) & YDRUN
  • OPPOSITE END BEARING SIZE 6210
  • DRIVE END BEARING SIZE 6311
  • NEMA DESIGN B
  • APPROVAL-CE Y
  • ASSEMBLY F1 (F2 Modification Available)
  • 50 Hertz FL eFF 91.00 Percent
  • KVA-CODE G
  • 50 HERTZ RPM 1500
  • 50 Hertz kW 18.7
  • 50 Hertz HP 25
  • FL AMPS 72/36
  • INSULATION CLASS B
  • FL EFFICIENCY 92.4
  • BEARING-OPP-DRIVE-END 6210
  • BEARING-DRIVE-END 6311
  • 60 HERTZ kW 22.4
  • MODEL NUMBER 286TSTDP4328
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors, U442A, 30HP, 1800RPM, 230/460V, 3PH, 286TSC FR, DP

Marathon Motors, U442A, 30HP, 1800RPM, 230/460V, 3PH, 286TSC FR, DP

Item #: WBB871266

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant