Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brecknell

Model # :WBB2311485

MPN #: 816965007103

Brecknell EPB-3000 Electronic Pocket Balance, 3000 g x 0.1 g

Product Description
This elegant looking scale offers unparalleled weighing performance with the advantage of low cost and affordability. When looking to quickly weigh small light weight objects including jewelry and food ingredients, the EPB is the perfect fit. Offered in a stylish and tough ABS case with stainless steel weight platter and a easy to read white back lit display making it ideal for use in any low light environment. Includes a plastic protector cover for the platter and two AAA batteries. To enhance battery life, the auto-off function shuts it off after 60 seconds. Features an overload and low battery indicator as well as a push button tare and easy to use counting function.

Features:
  • Weight mode, tare, counting, calibration functions
  • 14 mm / 9/16" high seven segment LCD with white backlight display
  • 500 g x 0.1 g, 3000 g x 0.1 g capacities
  • On/Off, Function Mode, Tare, Count operator keys
  • Powered by two AAA batteries (included)


PRICE
$54.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width4 in
Height13/16 in
Weight Capacity3000 g
Weight0.3 lbs
Readability0.1 g
Display Digit Height0.56"
Unit of Measurementkg, g, lb, oz, tl, ct
Pan/Platform Size4" x 4"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power SupplyTwo AAA Batteries (Included)
Operating Temperature10° - 30° C / 50° - 86° F
Accuracy0.04% °F
MaterialPlastic Base/Stainless Steel Scale
Manufacturers Part Number816965007103
BrandBrecknell
TypePocket Balance
ColorBlack, Silver
SeriesEPB
CalibrationThree Point
Package Quantity1
Housing MaterialABS Plastic
Legal for TradeNo

Compliance & Certifications

CertificationsCE, RoHS