Brady® Hearing Protection Dispenser, Acrylic, 7-3/4"W x 9-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Remind employees to wear their earplugs by mounting ear plug dispensers near all hazardous work areas.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/4 in |
| Depth | 5 in |
| Height | 9-3/4 in |
Product Details
| Type | Dispenser |
| Color | White |
| Mounting Location | Tabletop, Wall |
| Includes | Dispenser Only |
| Material | Acrylic |
| Description | Ear Plug Dispenser, Graphics |
| Package Quantity | 1 |
| Earplug Capacity | 100 Pairs |
| Manufacturers Part Number | EPDISP |
| Dispenser Lid Style | Hinged Lid |
| Brand | Brady |