Brady® Shoe Cover Dispenser, Acrylic, 12"W x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
Remind employees to wear foot protection by mounting shoe cover dispensers near all hazardous work areas. The front opening of the dispenser gives convenient access to the items inside. Dispenser can be wall or table mounted. Made of clear acrylic with "SHOE COVERS" printed on a blue background.
PRICE
$155.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 14 in |
| Size | 14"H x 12"W x 8"D |
Product Details
| Type | Shoe Cover Dispenser |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Shoe Cover Dispenser |
| Color | Clear |
| Manufacturers Part Number | PD322E |
| Brand | Brady |