Essential Organizers:
- Tube Rack has 9 compartments and holds up to 200 blood collection tubes
- Glove Dispenser is guaranteed to hold your brand of gloves
Weights & Dimensions
| Width | 20 in |
| Depth | 5-1/2 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Type | Dispenser |
| Mounting Location | Wall |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | LabWall Vertical Double Glove Box Dispenser |
| Color | Clear |
| Manufacturers Part Number | 10401 |
| Brand | Marketlab |