Made by USA Sealing. EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Characteristics include controlled compression and recovery, shock absorption attributes, highly effective sealing capabilities, and provide better weather proofing qualities. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.
EPDM Foam No Adhesive - 1/2" Thick x 1"W x 10'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1 in |
| Tensile Strength | 70 psi |
| Density | 18 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 1/2 in |
Product Details
| Firmness | Firm |
| Material Temperature Range | -90 to 275 °F |
| Material | EPDM Foam |
| Manufacturers Part Number | ZUSAESR-122 |
| Chemical Resistance | Good |
| Flame Retardant | Yes |
| Shape | Strip |
| Brand | USA Sealing |
| Color | Black |
| UV Resistance | Excellent |
| Finish | Smooth |
| Package Quantity | 1 |
| Description | EPDM Foam No Adhesive |
| Backing Type | Plain |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 13 PSI |
| Grade | Standard |
| Oil Resistance | Poor |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D 1056 2A3, 2A2 |
| Flame Specification | FMVSS-302 |