USA Sealing Foam Buna-N/PVC Sheet 36"L x 36"W x 1" Thick, Black, Acrylic Adhesive
Write a Review
|
Questions & Answers (0)
Product Description
Buna-N/PVC foam exhibits excellent impact absorption and good chemical resistance properties. Also known as crushed-cell foam, semi-closed foam is highly conformable like an open-cell foam but forms a tight seal and prevents air, water, and fluids from passing through it like a closed-cell foam.
PRICE
$469.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 |
| Thickness | 1 in |
| Tensile Strength | 25 |
| Density | 5.5 lbs / cu. Ft. lbs/ft³ |
Product Details
| Firmness | Extra Soft (0 - 4 PSI) |
| Color | Black |
| Temperature Range | -40˚ to 200˚ °F |
| UV Resistance | Fair |
| Material | Buna-N/PVC |
| Description | Oil Resistant Buna-N/PVC Foam Sheet Acrylic Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-CBPSR-191 |
| Backing Type | Acrylic Adhesive |
| Texture | Textured |
| Compression Deflection @ 25% Deflection (PSI) | 0.4 PSI |
| Grade | Standard |
| Chemical Resistance | Good |
| Cell Type | Semi-Closed Cell |
| Adhesive Temperature Range | -30˚ to 230˚ °F |
| Shape | Sheet |
| Brand | USA Sealing |