EPDM Rubber Cord 0.210" Cross Section 100 ft. length
Write a Review
|
Questions & Answers (0)
Product Description
Cords are often used to fill gaps, channels, and make custom seals. Excellent resistance to water, steam, UV light, and chemicals with a broad temperature range.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Expected on or around 10/27/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Weight | 2 lbs |
| Cross Section | 7/32" |
| Inch/Metric | Inch |
| Tensile Strength | 1500 psi |
Product Details
| Color | Black |
| Durometer | 70A |
| Temperature Range | -60 to 300 () °F |
| Cross Section Shape | Round |
| Material | EPDM |
| Hardness | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-RC-16 |
| Grade | Standard |
| Brand | USA Sealing |