Metro® Single Box Glove Holder, 4-3/4"L x 19-3/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Metro® Epoxy Coated Steel Wire Shelf Horizontal 3 Box Glove Holder 4-3/4"L x 10.5"W x 19-3/4"H
Make sure your gloves are always within reach with the Metro Horizontal Glove Box Holder. Easily connects to any Super Erecta wire shelf or SmartWall grid. Holds three glove boxes up to 3.5" x 6" x 10.125" in size. Metroseal Gray finish with built-in Microban Antimicrobial Product Protection inhibits the growth of bacteria, mold, mildew, and fungus that cause odors and product degradation. Gloves not included.
Make sure your gloves are always within reach with the Metro Horizontal Glove Box Holder. Easily connects to any Super Erecta wire shelf or SmartWall grid. Holds three glove boxes up to 3.5" x 6" x 10.125" in size. Metroseal Gray finish with built-in Microban Antimicrobial Product Protection inhibits the growth of bacteria, mold, mildew, and fungus that cause odors and product degradation. Gloves not included.
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 10 1/2 in |
| Height | 19-3/4 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | Yes |
| Type | Glove Holder |
| Color | Gray |
| Application | Wet/Dry |
| Accessory Type | Glove Holder |
| Material | Steel |
| Manufacturers Part Number | GBHHK4-T |
| Brand | Metro |
Warranty
| Warranty | 1 Year Limited yr |