Metro® SmartWall Storage Basket, 17-3/8"W x 7-1/2"D x 5"H
Write a Review
|
Questions & Answers (0)
Product Description
Metro® Epoxy Coated Steel Storage Basket for Wire and Wall Shelving 17-3/8"W x 7.5"D x 5"H Gray
Generous-sized baskets attach in seconds to hanger rails, wire shelves, or wall grids. Available in 3 different sizes.
Generous-sized baskets attach in seconds to hanger rails, wire shelves, or wall grids. Available in 3 different sizes.
PRICE
$50.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 3/8 in |
| Depth | 7 1/2 in |
| Height | 5 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | Yes |
| Type | Basket |
| Color | Gray |
| Application | Wet/Dry |
| Accessory Type | Basket |
| Material | Steel |
| Manufacturers Part Number | H210K4 |
| Brand | Metro |
Warranty
| Warranty | 1 Year Limited yr |