- Sorting Table
- 30" Wide Stainless Steel Top
- With 10-1/2" Splash At Rear Only
- 48" Long
- 3" Raised Edge On Front & Both Ends
- Stainless Steel Legs & Crossrails
- 16 Gauge
- Type 304 Stainless Steel Top
Advance Tabco® 304 Stainless Steel Sorting Table, 48 x 30", 10-1/2" Backsplash, 16 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,875.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 34 in |
| Weight Capacity | 500 lbs |
| Gauge | 16 ga |
| Nominal Height | 34 in |
| Backsplash Height | 10-1/2 in |
Product Details
| Assembly Required | Yes |
| Leg Style | Round Tubular Leg |
| Material | Stainless Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | BSR-48 |
| Primary Use | Foodservice & Medical Facilities |
| Leg Material | 1-5/8" Stainless Steel |
| Brand | Advance Tabco |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Style | 3" Raised Edge |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Base Material | Stainless Steel |
| Top Material | 304 Stainless Steel |
Compliance & Certifications
| Certifications | NSF |