Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Tabco

Model # :WBB579725

MPN #: FLAG-302-X

Advance Tabco® 430 Stainless Steel Table, 24 x 30", Undershelf, 1-1/2" Backsplash, 16 Gauge

Product Description
Features:
  • Work Table
  • 30" Wide Top
  • With Splash At Rear Only
  • 24" Long
  • With Adjustable Undershelf
  • Galvanized Frame & Shelf
  • 18 Gauge
  • Type 430 Stainless Steel Top
  • 1-1/2" Rear Splash


PRICE
$589.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth30 in
Height35-1/2 in
Weight Capacity440 lbs
Gauge16 ga
Nominal Height36 in
Backsplash Height1-1/2 in

Product Details

Assembly RequiredYes
Leg StyleRound Tubular Leg
MaterialStainless Steel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part NumberFLAG-302-X
Primary UseFoodservice & Medical Facilities
Shelf Material18 Ga. Galvanized Steel
Leg Material1-5/8" Galvanized Steel
BrandAdvance Tabco
PowerNo
TypeCommercial Work Table
ColorSilver
StyleUndershelf & Backsplash
Mobile or StationaryStationary
Package Quantity1
Leg TypeFixed
Base MaterialGalvanized Steel
Top Material430 Stainless Steel

Compliance & Certifications

CertificationsNSF