Equipto 45"W Modular Cabinet 9 Drawers No Divider, 59"H, No Lock-Textured Black
Write a Review
|
Questions & Answers (0)
Product Description
Modular drawer cabinets provide a versatile system for high density storage of parts, tools, and equipment. Equipto's design utilizes precision engineered components in a rugged design that will provide years of reliable performance. 400 pound capacity drawers; 100%drawer extension; one piece welded frames, fork lift channels on base of cabinet, 27-3/4" depth, 59" height.
PRICE
$4,149.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 27-3/4 in |
| Height | 59 in |
| Weight | 608.8 lbs |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | No Lock |
| Type | Stationary |
| Color | Black |
| Drawer Material | Steel |
| Dividers | Not Included |
| Number of Drawers | 9 |
| Cabinet Type | Full Height |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | 4482-BK |
| Drawer Quantity (Drawer Height) | 9(6") |
| Base Type | Forkliftable Frame |
| Brand | Equipto |
Warranty
| Warranty | Lifetime |