Equipto V-Grip 3 Level, Bulk Storage Rack, Steel Deck, Starter, 48"W x 36"D x 60"H, Textured Black
Write a Review
|
Questions & Answers (0)
Product Description
Equipto V-Grip Bulk Rack with Solid Decking : V-Grip Bulk Rack is designed to accommodate longer spans and heavier loads than conventional shelving. Bulk Rack beams engage V-Grip upright posts providing a rigid connection. Bulk Rack is designed to carry loads of 1500 lbs per level. Bulk Rack is available three ways - with a solid steel deck, wire decking or without decking to permit the customer to use his own material. Bulk Rack also comes in a starter kit (which both ends) or an add-on unit to be connected to another rack unit.
PRICE
$679.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
| Height | 60 in |
| Max Shelf Capacity | 1500 lbs. to 2000 lbs. |
Product Details
| Assembly Required | Yes |
| Type | Starter |
| Shelf Capacity | 1500 lbs |
| Color | Black |
| Number of Shelves | 3 |
| Material | Steel |
| Package Quantity | 1 |
| Shelf Material | Steel Deck |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |