Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipto

Model # :WBB518183

MPN #: 1017-80S-BL

Equipto V-Grip 3 Level, Bulk Storage Rack, No Deck, Starter, 96"W x 30"D x 84"H, Regal Blue

Product Description
Equipto V-Grip Bulk Rack with Solid Decking : V-Grip Bulk Rack is designed to accommodate longer spans and heavier loads than conventional shelving. Bulk Rack beams engage V-Grip upright posts providing a rigid connection. Bulk Rack is designed to carry loads of 1500 lbs per level. Bulk Rack is available three ways - with a solid steel deck, wire decking or without decking to permit the customer to use his own material. Bulk Rack also comes in a starter kit (which both ends) or an add-on unit to be connected to another rack unit.

PRICE
$545.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth30 in
Height84 in
Max Shelf Capacity1500 lbs. to 2000 lbs.

Product Details

Assembly RequiredYes
TypeStarter
Shelf Capacity1500 lbs
ColorBlue
Number of Shelves3
MaterialSteel
Package Quantity1
Shelf MaterialNo Deck
BrandEquipto

Warranty

WarrantyLifetime Limited