Equipto Wide Drawer / Bolted Shelving 36"W X 18"D X 12"H 400lb Capacity, Textured Black
V-Grip Shelving Components - Build your own shelving system - 18 Gauge Design Benefits and Features include: industry leader in structural integrity; exclusive v-grip compression design, durable enamel paint finish, available in open and closed(Back and sides) configurations. Regardless of color selected for shelving, all side and back panels are reflective white.
Equipto Wide Drawer / Bolted Shelving 36"W X 18"D X 12"H 400lb Capacity, Textured Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 12 in |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Assembly Required | Yes |
| Color | Black |
| Drawer Material | Steel |
| Accessory Type | Drawer |
| Number of Drawers | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 8607H-BK |
| Drawer Quantity (Drawer Height) | 12 |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |