Tri-Boro Shelf Box, 11"W x 10-7/8"D x 4-5/8"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Front and rear panels are made of 20 gauge steel to help prevent unsightly dings. Body of box is made of 22 gauge steel. Front panel has built-in handle and 2" label holder. All boxes are 4-5/8" high. Dividers are not included but may be added as an option.
PRICE
$14.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 10-7/8 in |
| Height | 4-5/8 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Dark Gray |
| Manufacturers Part Number | SB11410 |
| Accessory Type | Shelf Box |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 Year |