If it's worth hanging on to, it deserves a Smead hanging file. Hanging file folders are the most popular way to keep papers organized in desk drawers, file cabinets and file boxes. Each letter size hanging file folder features a 1/3-cut built-in reinforced tab and coated rod tips that slide easily in file drawers for hassle-free organizing and improved access to documents. Built-in tabs in assorted positions have a special erasable surface that makes it possible to revise and reuse folders. Write directly on tabs with permanent marker and easily erase with a standard white eraser. These 11-pt stock hanging file folders contain recycled content. Pair with the Heavy-Duty Adjustable Hanging Folder Frame (sold separately) with quick and easy two-step assembly to save time and effort.
Smead® Erasable FasTab Hanging Folders, 1/3-Cut, Letter, 11 Point St, Assorted, 18/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
Product Details
| Type | Hanging File Folders |
| Material | Paper Stock |
| Package Quantity | 18 Pack |
| Description | Erasable FasTab Hanging Folders, Letter |
| Color | Assorted |
| Manufacturers Part Number | 64031 |
| Tab Cut | 1/3 Cut |
| Brand | Smead |