Universal® Reinforced Recycled Hanging Folder, 1/3 Cut, Letter, Standard Green, 25/Box
Write a Review
|
Questions & Answers (0)
Product Description
High-quality construction. Polylaminate strips reinforce top edges and bottom fold for extra durability. Two-tone interior. Scored for 3/4" expansion. Includes tabs and inserts. Hanging File Folder Type: Recycled Standard; Size: Letter;Material(s): 11 Pt. Stock.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$9.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 3/4 in |
Product Details
| Type | Hanging File Folders |
| Material | Paper Stock |
| Package Quantity | 25 Pack |
| Description | Reinforced Recycled Hanging Folder, Letter |
| Color | Green |
| Manufacturers Part Number | UNV24113 |
| Tab Cut | 1/3 Cut |
| Brand | Universal |