The Alera® Ergo Tilt Footrest provides ergonomic alignment with a smart adjustable tilt mechanism that smoothly rolls between 0 and 20 degrees. Its ribbed surface prevents feet from slipping, while non-slip, non-scratching floor pads anchor the footrest securely on hard or carpeted flooring. Delivers comfortable, stable support ideal for offices, schools or hospitals.
Model # :WBB3038253
MPN #: FS312
Ergo Tilt Footrest, 13-3/4WX17 3/4DX3-1/3 To 5.13H, Black
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 13-3/4 in |
| Depth | 17-3/4 in |
| Height | 3-1/3 - 5-1/8 in |
Product Details
| Type | Adjustable Footrest |
| Surface Type | Ribbed |
| Material | Plastic |
| Color | Black |
| Shape | Rectangular |
Related Products
EXPANDABLE MODULAR WORKBENCHES Adjustable Footrest Footrest includes mounting brackets for installation on slotted uprights of Expandable Modular Workbenches (sold separately). Can be mounted at any height along columns for easy height adjustments. Footrest pivots for angle adjusting. Helps ease pressure off knees to reduce stress and provide enhances comfort.
ShopSol Footrest is designed to provide ergonomic foot support under your desk or workstation and alleviate pressure on thighs and improve circulation while accommodating work tasks on low and high work surfaces. Relaxes tired feet and helps prevent muscle strain that may contribute to lower back discomfort. The Footrest is height adjustable and platform tilts with easy manual adjustment. Features: Large 18"W x 12"D platform Overall height: 24" Adjusts vertically from 3" to 16" Platform angle adjusts from 10° to +35° to allow you yo adjust your foot angle during the day which promotes a ...
Free-floating platform allows for rocking motion to help improve circulation. Three platform height settings (4", 5-1/4" and 6-1/2") and up to 25° tilt. Surface massage bumps help relieve work-related stress. Elevates feet and legs to help relieve lower back pressure and improve posture. 1-Year Limited Warranty. Sold in case quantities of 2, priced each.
The Task Master® Adjustable Footrest is a black, office footrest that may help to relieve pressure points in workers who stand most of the day. With nine positions and a height range of 5-1/2" to 15", the heavy gauge black tubular steel construction is built to last. The footrest features a textured, anti-slip platform that mounts at an 8 degree angle. The adjustable footrest locks together easily with button tabs. Features: Black Chair Footrest May relieve pressure points in workers who stand most of the day Nine positions and height range of 5-1/2" to 15" Textured, anti-slip platform ...
The AFS-TEX Dynamic Active Foot Rest is designed to compliment our anti-fatigue mats by offering an ergonomic solution to the negative effects of excess sitting at your desk. The Dynamic encourages lower body movement while sitting to stimulate blood flow and reduce fatigue. Non-toxic and phthalate free. Ideal for office or home use. Features: Designed to stimulate the lower body while sitting to increase the body's metabolism, increase blood flow and reduce fatigue The Dynamic's unstable design rolls and wobbles underfoot meaning you have to keep it under control AFS-TEX has raised ...