Wrist Wrap w/ Thumb Loop: Durable woven elastic for support and comfort. Hook & loop closure for exact tension and fit.
- Ambidextrous
- Black, Tan
Weights & Dimensions
| Fits Wrists | 5" - 7" |
| Size | S/M |
Product Details
| Type | Wrist Wrap With Thumb Loop |
| Material | Elastic |
| Hand | Ambidextrous |
| Package Quantity | 1 Pair |
| Description | Thumb/Wrist Wrap |
| Color | Black |
| Series | ProFlex® 420 |
| Manufacturers Part Number | 72222 |
| Brand | Ergodyne |