Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProFlex by Ergodyne

Model # :WBB3168670

MPN #: 72104

Ergodyne® ProFlex® 415 Enhanced Fit Wrist Wrap Support, One Size, Black

Product Description
The ProFlex® 405 Wrist Wrap Support provides light compression and wrist support on and off the worksite, particularly when lifting heavy materials and performing repetitive motions. By keeping the wrist securely in a neutral position, this wrist wrap stabilizes the joint to help prevent overextension and reduce risk of injury. Made with durable woven nylon-spandex-polyester for comfortable long-lasting wear.

One size fits most, a long, secure and durable hook and loop strap with adjustment patch allows the wearer to adjust to desired support level and fit. Ambidextrous for wear on either wrist.

This wrist wrap support is crafted to provide gentle stability for individuals, including workers, athletes or anyone experiencing minor sprains, strains or discomfort from repetitive motions, especially when lifting heavy materials.

Features:
  • Level Of Support - Light compression and support
  • Wrap Style Design - Long wrap with a secure, durable hook and loop closure
  • Stability And Mobility - Helps prevent overextension and excessive movement while stabilizing the wrist, allowing for a full range of motion
  • Designed For - Activities that involve repetitive wrist movements
  • Durable Comfort - Woven nylon-spandex-polyester for long-lasting wear Adjustable - For Desired Support And Fit
  • Extended Length - To fit a wider range of wrists sizes
  • Low-Profile - For no-bulk wear
  • Ambidextrous Design - For comfortable wear on either wrist
  • Workday To Weekend - Designed for workers, athletes or anyone needing benefit of compression
  • Includes One (1) Wrist Support
  • Machine Washable


PRICE
$3.78

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fits WristsOne Size
SizeOne Size

Product Details

TypeWrist Wrap
Closure TypeHook And Loop
MaterialNeoprene
HandAmbidextrous
Package Quantity1
DescriptionEnhanced Fit Wrist Wrap Support
ColorBlack
Series405
Manufacturers Part Number72104
BrandProFlex by Ergodyne