Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3168620

MPN #: 16858

Ergodyne® N-Ferno® 6821-ECO Recycled Balaclava Face Mask, One Size, Black

Product Description
The N-Ferno® 6821-ECO Recycled Fleece Balaclava Face Mask is designed with high quality, soft, stretchable 95% recycled polyester and 5% spandex material for warmth when working in the cold. The post-consumer recycled polyester is warm without being bulky and will fit comfortably under a hard hat or helmet.

The longer length offers extra coverage for your head and neck and can be tucked into your jacket to seal out the cold. A reflective accent adds visibility at night or in low light. One size fits most and can be worn alone or under hard hats, ski helmets or other head protection.

This is the perfect warm face mask for those who work in construction, freight/baggage, drilling/mining, oil/gas refining, iron/steel, delivery/service, landscaping/grounds, warehousing and for those who work in refrigerated areas. Can also be worn as a ski face mask or worn hunting, climbing, running, cycling, boating, skating or other outdoor sports.

Post-Consumer Recycled Materials:This balaclava is made from recycled polyester, which is produced by converting waste bottles into polyester yarn through chip making and spinning. The yarn is then knitted and dyed and sent to the manufacturer for proper balaclava cutting and sewing. Each balaclava is equivalent to approximately 7 16.9oz // 500mL plastic water bottles.

Blue Marble:Change takes the courage to think differently about everything-even the most Tenacious Work Gear® on the planet. From reducing waste to incorporating sustainable materials and practices whenever and whenever possible, our Blue Marble mission honors the need to do better without compromising quality or performance, ensuring every worker heads home safe, sound and happy when the whistle blows.

Features:
  • Thermal Protection - Warmth in cold conditions
  • Stretchable Material - Flexible to fit most head sizes
  • Durable Material - High-quality fleece for long-lasting use and wear
  • Reflective Accent - Helps keep wearers seen and safe
  • Recycled Packaging - Packaged in recycled 100% LDPE materials (Low density polyethylene)


PRICE
$9.10

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeBalaclava
Reflective TapeNo
ColorBlack
Series6821-ECO
ThermalYes
StyleOver The Head
InsulatedNo
Closure TypeSlip-On
High VisibilityNo
MaterialPolyester/Spandex
DescriptionRecycled Balaclava Face Mask
GenderUnisex
Package Quantity1
Manufacturers Part Number16858
CoversFull Face
WaterproofNo
Primary UseCold Weather Protection
Water ResistantNo
BrandErgodyne