FUTURO Wrist Stabilizer, Right Hand, Large/ X-Large, 3/PK, 4 PK/Case
Write a Review
|
Questions & Answers (0)
Product Description
The FUTURO Deluxe Wrist Stabilizer delivers superior, stabilizing support to help relieve symptoms associated with Carpal Tunnel Syndrome. Adjustable features provide customizable support, and memory foam in the palm conforms comfortably to your hand. The ergonomic design delivers full range of motion to your fingers. Wrist injuries can affect your quality of life–so reach for the stabilizing comfort of the FUTURO Deluxe Wrist Stabilizer to help you get back to work and the activities you enjoy most. Provides Firm Support To Injured Wrists, Helps Provide Relief From Symptoms Associated With Carpal Tunnel Syndrome And Other Wrist Injuries, Dorsal Stabilizers Enhance Support, Adjustable Straps For Custom Comfort, Allows Your Fingers To Move Freely, Memory-Foam Cushioning In The Palm For Personalized Comfort, Breathable Materials For All-Day Wear, Supported By Our Expert Panel Of Engineers And Medical Professionals, Size: Left Hand – S/M, L/Xl Right Hand – S/M, L/Xl, Color: Grey.
PRICE
$345.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Large/X-Large |
Product Details
| Type | Wrist Stabilizer |
| Material | Nylon, Spandex |
| Hand | Right |
| Package Quantity | 12 |
| Color | Gray |
| Manufacturers Part Number | 7100160917 |
| Fits | Firm |
| Brand | FUTURO |