FUTURO Night Wrist Support, Adjustable, 2/PK, 6 PK/Case
Write a Review
|
Questions & Answers (0)
Product Description
Crafted from brushed fabric, the FUTURO Night Wrist Support supports your injured wrist in soft, adjustable comfort. Innovative cushioning beads rest in the palm of your hand to help keep your hand in the neutral position, and the convenient design simply slips on for a smooth transition into dreamland. Make the FUTURO Night WristSupport a part of your bedtime routine to help your wrist feel better for the day ahead. Provides Moderate Support To Injured Wrists, Helps Provide Relief From Symptoms Associated With Carpal Tunnel Syndrome, Plush, Cushioning Helps Protect Your Wrist During Sleep, Cushioning Beads Help Promote A Neutral Hand Position During Sleep, Removable Palmar Splint For Customizable Support, Easy-To-Use Sleeve Design, Wear On Either Wrist For Versatility, Supported By Our Expert Panel Of Engineers And Medical Professionals, Size: Adjustable, Color: Navy.
PRICE
$365.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Adjustable |
Product Details
| Type | Wrist Support |
| Material | Nylon, Spandex |
| Hand | Ambidextrous |
| Package Quantity | 12 |
| Color | Blue |
| Manufacturers Part Number | 7100155715 |
| Fits | Moderate |
| Brand | FUTURO |