Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProFlex by Ergodyne

Model # :WBB3168674

MPN #: 72106

Ergodyne® ProFlex® 415 Wrist Wrap Support With Thumb Loop, One Size, Black

Product Description
The ProFlex® 425 Neoprene Wrist Wrap Support with Thumb Loop provides a moderate level of wrist support on and off the worksite, particularly when lifting heavy materials or performing repetitive motions. By keeping the wrist and thumb securely in a neutral position, this wrist wrap stabilizes the joint to help prevent overextension and reduce risk of injury.

The thumb loop helps maintain proper alignment of the wrist and thumb, reducing the risk of strain or overextension during repetitive movement. Made with a durable and soft neoprene material for comfortable long-lasting wear.

One size fits most, this wrist wrap with thumb loop can be worn in two ways-overhand for enhanced stability and support or underhand for increased mobility of the thumb. A secure and durable hook & loop strap allows the wearer to adjust to desired support level and fit. Ambidextrous for wear on either wrist.

This wrist wrap support is crafted to provide gentle stability for individuals, including workers, athletes or anyone experiencing minor sprains, strains or discomfort from repetitive motions, especially when lifting heavy materials.

Features:
  • Level Of Support - Light Compression And Support
  • Wrap Style Design - Long Wrap With A Secure, Durable Hook & Loop Closure
  • Stability And Mobility - Helps Prevent Overextension And Excessive Movement While
  • Stabilizing The Wrist, Allowing For A Full Range Of Motion
  • Designed For - Activities That Involve Repetitive Wrist Movements
  • Thumb Loop - Enhances Stability And Fit While Keeping Strap In Place
  • Durable Comfort - Soft Neoprene For Long-Lasting Wear
  • Adjustable - For Desired Support And Fit
  • Dual Wearing Methods - Overhand For Enhanced Stability Or Underhand For Increased Mobility Of The Thumb
  • Low-Profile - For No-Bulk Wear
  • Ambidextrous Design - For Comfortable Wear On Either Wrist
  • Workday To Weekend - Designed For Workers, Athletes Or Anyone Needing Additional Support
  • One Size Fits Most
  • Includes One (1) Wrist Support
  • Machine Washable


PRICE
$4.41

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fits WristsOne Size
SizeOne Size

Product Details

TypeWrist Wrap
Closure TypeHook And Loop
MaterialNeoprene
HandAmbidextrous
Package Quantity1
DescriptionEnhanced Fit Wrist Wrap Support
ColorBlack
Series425
Manufacturers Part Number72106
BrandProFlex by Ergodyne