Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProFlex by Ergodyne

Model # :WBB3168602

MPN #: 16590

Ergodyne® ProFlex® 660 Wrist Support Sleeve, Ambidextrous, XL, Black

Product Description
The ProFlex® 660 Wrist Support Sleeve provides breathable comfort and support to relieve wrist pain on and off the worksite. The wrist sleeve compresses the joint to improve blood flow and reduce swelling. It also lends support for an improved sense of joint stability.

Both breathable and supportive, the durable knit compression material also enables full range of motion for all-day comfort. The compression wrist sleeve easily slides on over the hand and the knit pattern provides a snug, anti-slip fit while in use. Ambidextrous for wear on either wrist.

This wrist compression sleeve is designed for workers, athletes or anyone needing the benefit of compression.

Features:
  • Level Of Support - Extra light compression and support
  • Sleeve Style Design - Simple and convenient pull-on design
  • Stability And Mobility - Helps prevent overextension and excessive movement while stabilizing the wrist, allowing for a full range of motion
  • Designed For - Activities that involve repetitive wrist movements
  • Durable Comfort - Knit construction for long lasting year
  • Spandex Edging - Prevent knit material from fraying for long lasting durability
  • Low-Profile - For no-bulk wear
  • Ambidextrous Design - For comfortable wear on either wrist
  • Workday To Weekend - Designed for workers, athletes or anyone needing benefit of compression
  • Includes One (1) Wrist Support
  • Machine Washable


PRICE
$4.92

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL

Product Details

TypePull-On Wrist Sleeve
Closure TypePull-On
MaterialNylon, Elastane
HandAmbidextrous
Package Quantity1
DescriptionWrist Sleeve Support
ColorBlack
Series660
Manufacturers Part Number16590
BrandProFlex by Ergodyne