Knee Sleeve; Open Patella/Spiral Stays: Contoured design conforms to the body's natural shape. Neoprene four-way stretch fabric provides uniform support and warmth.
- Neoprene
- Ambidextrous
- Black
Weights & Dimensions
| Size | 2XL |
Product Details
| Style | Open Patella |
| Type | Knee Sleeve With Stays |
| Material | Neoprene |
| Package Quantity | 1 |
| Description | Sleeve; Open Patella/Spiral Stays |
| Color | Black |
| Manufacturers Part Number | 16546 |
| Cap Material | Perforated Neoprene |
| Fits | 18 - 20" |
| Brand | Ergodyne |