Features:
- Nylon/Spandex hand and wrist
- Fingerless providing full dexterity
Weights & Dimensions
| Fits Wrists | 3" |
| Size | S |
Product Details
| Style | Pull-Over |
| Type | Fingerless |
| Closure Type | Slip On |
| Material | Nylon, Spandex |
| Hand | Ambidextrous |
| Package Quantity | 1 Pair |
| Description | Support Gloves |
| Color | White |
| Manufacturers Part Number | 450-3S |
| Brand | OccuNomix |