Ergodyne® ProFlex® 812 Standard Utility Glove, Black, 2XL, 17176
|
Questions & Answers (0)
Product Description
Ideal for lifting loading, picking, packing, shipping and receiving, these lightweight work gloves provide breathable, flexible protection and warmth without bulk. Improved grip and durable protection are designed to make lifting and packing easier. Padded spandex back stretches for comfort. Reinforced fingertips provide long life. Terry thumb brow wipe adds comfort. Hook and loop elastic wrist closure ensures good fit. Ideal for use as protective gloves or liners. CE approved. Machine washable. Sold per pair.
PRICE
$20.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | 2XL |
| Thickness | 1 mil |
| Gauge | -- ga |
Product Details
| Abrasion Level | 2 |
| Type | Mechanics Gloves |
| Color | Black |
| Series | ProFlex 812 |
| Cuff Style | Elastic |
| Palm Material | Synthetic Leather |
| Closure Type | Hook & Loop |
| Finger Style | Full Finger |
| Material | Synthetic Leather, Padded Spandex Back |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Manufacturers Part Number | 17176 |
| Lining Material | Unlined |
| Coating Material | Uncoated |
| Brand | Ergodyne |
Compliance & Certifications
| EN 388 | 2121 X |
| Certifications | CE Approved |