Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135391

MPN #: 17283

Ergodyne® ProFlex® 860 Heavy Lifting Utility Gloves, Medium, Black

Product Description
ProFlex® 860 Heavy Lifting Utility Gloves: A padded palm under durable yet soft leather for moving things from A to B.

Features:
  • Half-finger design for maximum dexterity
  • Padded leather palm with reinforced thumb saddle
  • Breathable stretch spandex construction
  • Neoprene knuckle pad and thumb brow wipe
  • Low-profile molded hook and loop closure with ID space
  • Pull-on tab for easy on/off
  • EN 388: 2101 X


PRICE
$21.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in
SizeM
Thickness0.1 mil

Product Details

TypeUtility Work Gloves
ColorBlack
SeriesProFlex 860
Cuff StyleHook & Loop
Palm MaterialLeather
Closure TypeHook & Loop
Finger StyleHalf Finger
MaterialLeather, Spandex
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number17283
WaterproofNo
Coating MaterialLeather
BrandErgodyne

Compliance & Certifications

EN 3882101 X
CertificationsEN 388: 2101 X