Ergodyne® ProFlex® 821 Smooth Surface Handling Glove, Black, XL, 17235
Write a Review
|
Questions & Answers (0)
Product Description
Textured silicone palm and fingers provide secure grip in wet weather making them ideal for packing, delivery, loading and unloading. Terry thumb brow wipe adds comfort. Hook and loop elastic wrist closure ensures good fit. Ideal for use as protective gloves or liners. CE approved. Machine washable. Sold per pair.
PROMOTIONAL PRICE
$23.49was $48.95
Save $25.46 (52%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Size | XL |
| Thickness | 0.8 mil |
| Gauge | -- ga |
Product Details
| Abrasion Level | 2 |
| Type | Mechanics Gloves |
| Color | Black |
| Application | Warehousing/Distribution, Package Delivery |
| Series | ProFlex 821 |
| Cuff Style | Elastic |
| Palm Material | Texturized Silicone |
| Closure Type | Hook & Loop |
| Finger Style | Full Finger |
| Material | Silicone, Spandex |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 17235 |
| Lining Material | Spandex |
| Coating Material | Silicone |
| Brand | Ergodyne |
Compliance & Certifications
| EN 388 | 2131 X |
| Certifications | CE Approved |