Ergodyne® 9003 ProFlex® Certified Lightweight Anti-Vibration Gloves, Black, M
|
Questions & Answers (0)
Product Description
ProFlex® 9003 Certified Lightweight Anti-Vibration Gloves are certified to EN ISO 10819: 2013 Anti-Vibration, designed with a unique chloroprene rubber palm pad and extremely lightweight 10-gauge cotton/nylon knit construction for a comfortable fit, unbeatable dexterity and ultimate breathability.
The pre-curved design fits with the natural shape of your hand for greater flexibility and less fatigue while working. Third-party tested and certified to meet the requirements of EN ISO 10819: 2013 Anti-Vibration for maximum protection against the permanent damage that vibration, shock and palm impact can bring. These protective gloves are great for riveting, sanding, deburring, demolition, drilling/mining, oil/gas refining, heavy construction, assembly/fabrication, and more.
The pre-curved design fits with the natural shape of your hand for greater flexibility and less fatigue while working. Third-party tested and certified to meet the requirements of EN ISO 10819: 2013 Anti-Vibration for maximum protection against the permanent damage that vibration, shock and palm impact can bring. These protective gloves are great for riveting, sanding, deburring, demolition, drilling/mining, oil/gas refining, heavy construction, assembly/fabrication, and more.
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
| Thickness | 3/4 in |
| Gauge | 10 ga |
Product Details
| Abrasion Level | 3 |
| Type | Anti-Vibration Gloves |
| Color | Black |
| Application | Riveting, Sanding, Deburring, Demolition, Drilling/Mining, Oil/Gas Refining |
| Series | ProFlex 9003 |
| Cuff Style | Elastic |
| Palm Material | Rubber Pad |
| Closure Type | Elastic |
| Finger Style | Full Finger |
| Material | Cotton Nylon Knit, Rubber |
| Puncture Resistance | 2 |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Manufacturers Part Number | 17593 |
| Waterproof | No |
| Coating Material | Natural Rubber |
| Brand | Ergodyne |
Compliance & Certifications
| EN 388 | 3242X |
| Certifications | ANSI S2.73-2014/ISO 10819:2013 |