- One sheet of 16 reflective stickers
- Each sticker measures 1"W x 4"L
- Good source of additional visibility for workers in light or dark conditions
- Can easily be applied and fit on all sides of ERB® Safety hard hats
- Meets ANSI/ISEA 107 requirements for chromaticity and luminance
- Made in USA
ERB® Reflective Strip, 4"L x 1"W, Pink, 16 Strips per Sheet
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Material | Reflective Material, Adhesive |
| Package Quantity | 1 |
| Description | Reflective Strip |
| Color | Pink |
| Manufacturers Part Number | 19590 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 |