Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3168711

MPN #: 55061

Ergodyne® Skullerz Half Frame Safety Sunglasses, Anti Fog & Scratch, Purple Lens, Lime Frame

Product Description
Product Description
Skullerz® AEGIR Polarized Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature tough scratch-resistant and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays.

The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences.

Lens Technologies
The polarized safety glasses reduce glare and eye fatigue around water, snow and in other bright environments. The lens features Fog-Off+ technology which combines durable scratch-resistance on the exterior of the lens for durability and enhanced anti-fog performance on the interior for clear viewing no matter the job-particularly useful for those working with dust masks or in extreme temperature change. The UV protective polycarbonate material filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safer in the sun.

Tested To Be Trusted
AEGIR impact-resistant safety glasses are tested to ANSI/ISEA Z87.1-2020 High-Velocity Impact Protection and optical requirements. ANSI/ISEA Z87.1-2020 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame (Marks: Z87.1+ X).

Great for protecting your eyes during outdoor work like construction and landscaping as well as carpentry and woodworking. These UV protective glasses are just the ticket for outdoor hobbies, too-boating, skiing, fishing, hunting/shooting, sports and more.

Every day, approximately 2,200 workers suffer from eye injuries that require medical treatment, and of those injured workers, 3 out of 5 of them were not wearing their safety glasses. And over 100 of those instances require time away from work. Skullerz® safety glasses are a stylish and inexpensive way to protect your eyesight.

Lens
Polarized // Fog-Off+ // Anti-Scratch Purple Mirror - outdoor, bright light, glare // 13% Visual Light Transmission (VLT)

Features:
  • Impact Resistant - Meets Ansi/Isea Z87.1-2020 (Mark: Z87.1+)
  • Oversized Blade-Style Design - Provides Superior Eye Protection And Maximizes Field Of Vision
  • Lightweight - Frame Minimizes Weight To Maximize Worker Comfort
  • Enhanced Anti-Fog - Fog-Off+ Technology Exceeds Ansi/Isea Z87.1-2020 (Marks: Z87.1+ X) And En166 Anti-Fog Requirements With Improved Anti-Fog Performance Vs Original Fog-Off
  • Enhanced Scratch Resistance - Fog-Off+ Technology Tested To En166 Scratch Resistance Requirements For Improved Durability
  • Polarized Lens - To Reduce Glare And Eye Fatigue
  • Uv Protection - Lens Filters 99.9 Percent Of Harmful Uva, Uvb And Uvc Rays To Keep Eyes Safe In The Sun Durable - High-Strength Frame Bends And Flexes Without Breaking
  • Vented Frame - Integrated Brow Vent Improves Airflow For Improved Anti-Fog Performance
  • Non-Slip Comfort - Rubber Nose Piece And Temples Provide All-Day Comfort And Resist Sweat
  • Customizable Design - Bend-To-Fit Metal Core Rubber Temples Keep Glasses Secure And In Place
  • Retainer Strap - Compatible With Ergodyne Skullerz® Elastic Retainer Strap (Sold Separately)
  • Includes Microfiber Cleaning

PRICE
$84.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
SizeOne Size

Product Details

Brow ProtectorYes
Nose PadYes
Lens Color FamilyPurple
Frame Color FamilyYellow
Strap IncludedNo
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyGray
UV Protection99.99%
Manufacturers Part Number55061
Indoor/OutdoorOutdoor
Side ShieldsNo
BrandSkullerz by Ergodyne
TypeHalf Frame Safety Glasses
PolarizedNo
Frame StyleHalf Frame
Adjustable TempleYes
SeriesAEGIR-AFASPM
DiopterNo
Anti FogYes
Package Quantity1
DescriptionLime Frame Purple Mirror Lens Safety Glasses
Frame MaterialNylon

Compliance & Certifications

CertificationsANSI/ISEA Z87.1-2020