Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uvex By Honeywell

Model # :WBB2014135

MPN #: S3200HS

Uvex® S3200HS Genesis Anti Fog Safety Glasses, Black Frame, Clear Lens

Product Description
Uvex® S3200HS Genesis Anti Fog Safety Glasses, Black Frame, Clear Lens

Wrap-around lens provides exceptional peripheral vision and protection. Flexible fingers adjust to most nasal profiles. Elastomer brow guard deflects impact. Adjustable temples and lens inclination. Engineered for comfort, protection and style, Genesis is the number one selling premium eyewear in the market, delivering an incredible range of superior product benefits. Built with MMTMulti-Material Technology® and a high level of adjustability, Genesis provides workers with extraordinary all-day comfort and raises the bar on compliance.

Key Features:
  • Unparalleled comfort, protection and style
  • Dual 9-base wrap-around lens provides uncompromised peripheral vision and protection
  • Soft flexible fingers adjust and conform to almost any nasal profile and reduce slippage
  • Soft elastomeric brow guard diffuses and deflects impact
  • Easy and economical lens replacement system
  • Adjustable temple length and lens inclination
  • Meets military V0 ballistic test for impact


Recommended Use/Industries:
  • Agriculture
  • Chemical
  • Construction
  • Food Services
  • Forestry
  • Government
  • Law Enforcement
  • Manufacturing
  • Medical
  • Mining
  • Municipal Services
  • Oil and Gas
  • Pharmaceutical
  • Steel and Metals
  • Utilities
  • Welding


Standards:
  • ANSI Z87+ (High Impact) - Meets ANSI Z87+ (High Impact) Standards
  • ANSI Z.87.1/1989, CA 18,819 - Meets ANSI Z.87.1/1989, CA 18,819
  • CSA Z94.3 - Certified to the requirements of CSA Z94.3 Standards
  • Military V0 - Meets military V0 ballistic test for impact




PRICE
$12.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Thickness2 mil

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyBlack
CoatingUltra-dura®, Uvextreme® AF, Durastreme Dual Coating
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV ProtectionNo
Manufacturers Part NumberS3200HS
Indoor/OutdoorIndoor
Side ShieldsNo
BrandUvex By Honeywell
TypeHalf Frame Safety Glasses
PolarizedNo
Frame StyleHalf Frame
Adjustable TempleYes
SeriesUvex Genesis
HazardsAbrasion, Airborne Particulates, Biohazard, Electrical, Impact, Low Visibility
Metal DetectableNo
DiopterNo
Anti FogYes
Package Quantity1
DescriptionUvex® Genesis Anti Fog Safety Glasses, Black Frame, Clear Lens
Frame MaterialPolycarbonate
Foam PaddingNo
Compatible Part/Model NumberYes

Compliance & Certifications

CertificationsCertified to CSA Z94.3 Standards