Features:
- Ultra-strength nylon webbing
- Molded non-conductive plastic D-ring for secure attachment
- High tensile strength nylon thread
- Folded double stitched ends for added security
- Used w/ Tape Traps; creates retrofit tether point
- ANSI/ISEA 121
Weights & Dimensions
| Length | 3-1/2 |
| Width | 1/2 in |
| Weight Capacity | 2 |
| Weight | 0.1 lbs |
| Size | 3-1/2 |
Product Details
| Type | Tool Tail |
| Color | Orange |
| Series | 3707 |
| Material | Nylon |
| Package Quantity | 6 |
| Description | 3707 Web Tool Tether with Non Conductive D-Ring |
| Manufacturers Part Number | 19711 |
| Brand | Squids by Ergodyne |