Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB3168692

MPN #: 19106

Ergodyne Squids 3791 Connecting Bar Lock Collar w/ Tool Attachment Point, 7 lb. Cap., 3/4", Silver

Product Description
The Squids® 3791 Locking Collar with Tool Attachment Point installs onto connecting, sleever and wrecking bars to create a retrofit attachment point for tethering tools up to 7lbs // 3.2kg, preventing dropped or falling objects from occurring on the job. Connection points for tool lanyards can be tricky to find, especially on connecting, sleever and wrecking bars with no captive holes. While working at-heights, it is important to tether tools as part of your overall fall protection plan, but the lack of these connection points can make that difficult.

Straightforward Installation

To install, slide the locking collar onto a connecting, sleever or wrecking bar and use the included hex key to tighten the dual set screws to secure into place. Built with strong galvanized steel, this durable locking collar is corrosion-resistant in extreme environments.
The locking collar allows the bar to be safely holstered by providing a catchpoint when stored on a tool belt and when working at heights. The collar features a swiveling connection point in the middle for tethering and prevents tangles and binds when used with a lanyard. This tool attachment portion of the locking collar can be removed and the tool collar can be used solely for proper holstering.

Tested To Be Trusted

This tool tether attachment is built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. These attachments are third-party certified to 7lbs // 3.2kg maximum capacity and meet the ANSI/ISEA 121-2018 standard with all required markings.
Ideal for those working the iron/steel trades and tethering tools in construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobsites where dropped objects are a risk.
This locking collar is compatible with straight-shafted round or hex connecting, sleever and wrecking bars ranging from 3/4" // 1.9cm and 7/8" // 2.2cm in diameter. Each size comes with one locking collar and a hex key for installation.


Features:
  • Retrofit Tool Attachment Point - Designed to be installed on connecting, sleever or wrecking bars to create a tool attachment point for tethering
  • Easy Installation - Slide locking collar onto connecting, sleever or wrecking bar and tighten dual set screws with included hex key to secure into place
  • Removable Attachment Point - Middle swiveling attachment point can be removed at any point allowing the solution to be used purely as a holstering collar
  • Construction - Swiveling Design
  • Product Type - Tool Attachment
  • Protection - Corrosion Resistant
PRICE
$34.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/16
Width3/4 in
Weight Capacity7
Weight0.3 lbs
Size3/4

Product Details

TypeLock Collar
ColorSilver
Series3791
MaterialSteel
Package Quantity1
Description3791 Connecting Bar Lock Collar with Tool Attachment Point
Manufacturers Part Number19106
BrandSquids by Ergodyne