Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2320597

MPN #: 19707

Ergodyne Squids® 3704 Wire Loop Tool Tail, 2lbs, Orange, 6 Pack

Product Description
Ergodyne Squids® 3704 Wire Loop Tool Tail, 2lbs, Orange, 6 Pack

The Squids® 3704 Wire Tool Attachment has a loop end to securely connect tool lanyards to tools with small captive holes. Connection points for tool lanyards are not always readily available some tools, which can create hazardous environments while working at-heights. Tethering your tools should be a part of an overall fall protection plan to reduce the risk of dropped objects and increase workplace safety. The Loop Tool Tail™ is the unsung hero of most fall protection systems and is perfect for tethering tools like utility knives, small levels, speed squares, insulated pliers, and other tools with small captive holes.

STRAIGHTFORWARD INSTALLATION

The one-time assembly creates a quick and easy one-step attachment to connect a tool lanyard to tools with no attachment points. Simply loop the wire tool tail through a captive hole on the tool and loop it back through itself to create a connection point. No tape or shrink are necessary with this attachment solution.
BUILT TO LAST The loop tool attachment is made of a strong stainless-steel wire that is corrosion resistant to withstand weathering and has an orange PU coating over the wire for extra protection and durability. It is 6 in. (15 cm.) in length and has a maximum tethering capacity of 2lbs. (0.9kg.). No tape or shrink wrap necessary to complete the attachment to a tool lanyard.
PRICE
$19.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4 in
Width4-3/4 in
Height1/4 in
Weight Capacity2 lbs
Extended Length6 in
SizeOne Size

Product Details

TypeWire Tool Attachment
ColorOrange
SeriesSquids®
For Use WithDesigned To Safety Tether Small Captive Holes On Tools
IncludesLanyard
MaterialStainless steel
DescriptionWire Loop Tool Tail
Package Quantity6
Manufacturers Part Number19707
BrandErgodyne